Beli nepel hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hose Nipple (Nepel Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
  2. ASOH Hose Joint (Sambungan Lurus)
    56%
    Mulai

    Rp10.900

    ASOH Hose Joint (Sambungan Lurus)
    atribut:
    • Fluid Temperature (°C): -50 to 150
    • Working Pressure (MPa): 3.45
    • Finishing Material: Brass (C3604)
  3. Onda Hose Coupler (Sambungan Selang)
    Mulai

    Rp33.900

    Onda Hose Coupler (Sambungan Selang)
    Deskripsi:
    Sebagai penyambung/konektor pipa yang memiliki drat
    atribut:
    • Material: Brass
  4. TRUSCO Hose Nipple
    74%
    Mulai

    Rp51.900

    TRUSCO Hose Nipple
    Deskripsi:
    Use:Connection of equipment and hose
    atribut:
    • Fluid Temperature (°C): -50 to 150
    • Working Pressure (MPa): 3.45
  5. RYUICHI Brass Male Hose Nipple (Nepel Selang)
    Mulai

    Rp10.900

  6. Frap Male Hose Nipple (Sambungan Fleksibel Drat Luar)
    Mulai

    Rp14.900

    Frap Male Hose Nipple (Sambungan Fleksibel Drat Luar)
    atribut:
    • Working Temperature (°C): -20 to 65
    • Material: HPB58-3A
  7. monotaro.id Cable Ties 4.8x250mm (Pengikat / Kabel Tis)
    Mulai

    Rp22.900

    monotaro.id Cable Ties 4.8x250mm (Pengikat / Kabel Tis)
    atribut:
    • Length (mm): 250
    • Material: Nylon 66 (UL recognized) UL Flammability 94V.2
    • Banding range (mm): 3-80
    • Min. Loop Tensile Strength (kg): 22
    • Width (mm): 4.8
  8. Non Brand Hose Nipple Stainless Steel (Nipel Selang)
    Mulai

    Rp21.900

    Non Brand Hose Nipple Stainless Steel (Nipel Selang)
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Type: Side 1: Hose Nipple; Side 2: Male Thread
  9. A-Stabil Full Body Harness
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    A-Stabil Full Body Harness
    atribut:
    • Size: Universal
  10. ASOH Hose Joint
    37%
    Mulai

    Rp26.900

  11. Shinko (Fittings) Hose Nipple HN Type (Nipel Selang)
    Mulai

    Rp26.900

    Shinko (Fittings) Hose Nipple HN Type (Nipel Selang)
    Deskripsi:
    A fitting that can be used by screwing into rubber hoses, urethane hoses, and pipes. Made of gunmetalA fitting for air piping.
    atribut:
    • Maximum Operating Pressure (MPa): 6.86
    • Operating Temperature Range (°C): -20~150
    • Regular Pressure (MPa): 3.43
    • Shape: Nipple
    • Type Of Thread: PT
  12. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  13. ERA Piping Fitting PPR Elbow 90° (Sambungan Pipa PPR)
    Mulai

    Rp5.900

    ERA Piping Fitting PPR Elbow 90° (Sambungan Pipa PPR)
    Deskripsi:
    ERA Piping Systems, PPR Pipe Fitting, PPR 90° ELBOW, PRE02, (DIN8077/8088), DVGWSystem: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).   Machines & Moulds: ERA Co,Ltd has developed over 10,000 sets of different moulds, with 900 advanced injection and over 210 extrusion machines. Equipments' total value reaches nearly 100 million USD.   FIELDS OF APPLICATIONDual Containment Piping SystemsCooling WaterBarge loading and unloading Tank storageFor Industrial GassesWaste waterProcess Water   Reverse osmosis plantsPPR water pipe is a polymer material pipe.PPR is the abbreviation of English random copolymer polypropylene (Polypropylene-Random). Commonly known as type III polypropylene. PPR pipe is an updated product of UPVC water supply pipe, aluminum-plastic pipe, PE pipe, PE-X pipe and PE-RT pipe. Because it uses random copolymerization technology, the strength and high temperature resistance of polypropylene are well guaranteed, making it the main force in water pipe materials.Product advantages:Hygiene, health and environmental protection. Polypropylene is an environmentally friendly material and can be used for drinking water transportation.The joints are connected by hot melt and become one, 100% leak-free. Other materials are connected by wires, which are less impermeable and avoid the toxicity of glue bonding.The conveying resistance is small.The price is cheap and moderate.Long service life, it can be used for 50 years when produced and used according to national standard GB/T18742.PPR is the abbreviation of type III polypropylene. It adopts thermal welding method, has special welding and cutting tools, and has high reliability. The price is also very economical. The thermal insulation performance is also very good, and the pipe wall is also very smooth! The general price is 4-8 yuan per meter (4 tubes). Excludes connectors for inner and outer wires.PPR pipe, officially called random copolymer polypropylene pipe, is the most commonly used water supply pipe in home improvement projects.
    atribut:
    • Certificate: DVGW
    • Color: Green
    • Connection: Socket
    • Material: PPR
    • Maximum Temperature (°C): 95
    • Maximum Temperature (°F): 203
    • Standard: DIN8077/8088
Daftar Harga nepel hose Terbaru October 2026
monotaro Hose Nipple (Nepel Selang)Rp12.900
ASOH Hose Joint (Sambungan Lurus)Rp10.900
ASOH Hose NippleRp8.900
Onda Hose Coupler (Sambungan Selang)Rp33.900
TRUSCO Hose NippleRp51.900
RYUICHI Brass Male Hose Nipple (Nepel Selang)Rp10.900
ALDO Nepel Double DratRp9.900
Frap Male Hose Nipple (Sambungan Fleksibel Drat Luar)Rp14.900
KINIK Flap Disc (Amplas Gerinda Susun)Rp37.900
monotaro.id Cable Ties 4.8x250mm (Pengikat / Kabel Tis)Rp22.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)